State
ProLine® 40 gal. Tall 5.5kW 1-Element Residential Electric Water Heater
Part #SEN640SORT55M | Item #5107108 | Manufacturer Part #100302011
Capacity:
40 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
- Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
- Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 40 gal
Collection: ProLine®
Diameter: 18 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Energy Star Compliant: No
First Hour Rating: 53
Flow Rate: 21 gph
GSA Approved: No
Height: 61-1/4 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Magnesium, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.92
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Watts: 5.5
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing