40 gal. Tall 5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 40 gal. Tall 5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 40 gal. Tall 5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN640DORTGX5
  • Item #9562875
  • Manufacturer Part #100345275
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Dual 4500 watt elements for faster recovery and reliable operation with Incoly stainless steel lower element lasts longer than a standard copper element
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC and ICC national codes and listed with CEC and complies with the federal energy conservation standards effective April 16, 2015, in accordance with the energy policy and conservation act (EPCA), as amended
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Capacity:
40 gal
Collection:
ProLine®
Diameter:
18 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
53
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
21 gph
GSA Approved:
No
Height:
61-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Incoloy, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.92
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
5 kW