50 gal. Tall 50 MBH Residential Propane Water Heater
ProLine® 50 gal. Tall 50 MBH Residential Propane Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eco friendly non-CFC foam insulation, heat traps, and specially designed combustion chamber combine to produce a high UEF for maximum savings on operating costs
- Green Choice® enhanced Ultra low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
- This ProLine® master Ultra Low NOx residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- CSA certified and ASME rated T&P relief valve
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Depth:
- 29 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 83
- Flow Rate:
- 51 gph
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 74 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 50
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall