50 gal. Tall 6kW 2-Element Electric Water Heater
ProLine® 50 gal. Tall 6kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- COMMERCIAL-GRADE HEATING ELEMENTS - Dual 4500 watt Stainless steel elements for faster recovery and reliable operation.
- HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
- COREGARD™ ANODE ROD - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry-standard glass lining
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- CODE COMPLIANCE - Meets UBC and ICC National Codes and listed with CEC
- 6-YEAR LIMITED TANK AND PARTS WARRANTY
- APPROVED FOR MANUFACTURED HOUSING
- DESIGN-LISTED BYUNDERWRITERS LABORATORIES
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Depth:
- 20-1/2 in
- Diameter:
- 20-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 62
- Height:
- 59 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 6 kW
- Weight:
- 120 lb