State
ProLine® 55 gal. Tall 4kW 2-Element Residential Electric Water Heater
Part #SEN655DORTX4 | Item #9562831 | Manufacturer Part #100348041
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Dual 4500 watt elements for faster recovery and reliable operation with Incoly stainless steel lower element lasts longer than a standard copper element
- Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC and ICC national codes and listed with CEC and complies with the federal energy conservation standards effective April 16, 2015, in accordance with the energy policy and conservation act (EPCA), as amended
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
Capacity: 55 gal
Collection: ProLine®
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Energy Star Compliant: No
First Hour Rating: 72
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 21 gph
GSA Approved: No
Height: 56-1/2 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Lining of Tank: Blue Diamond® Glass
Material: Incoloy, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
UL Listed: UL 174
Uniform Energy Factor UEF : 0.93
Volts: 208V
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
Watts: 4
-
Call for Pricing