ProLine® 6 gal Compact and Short 1.5kW 1-Element Residential Electric Water Heater

Part #SES66SOMSEPP15  |  Item #4296836  |  Manufacturer Part #100118693

Call for Pricing

Watts:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tall, short, lowboy, table top & junior models available
  • PEXAN™ diffuser dip tube - self cleaning
  • Thick foam insulation improves efficiency
  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • Tamper-resistant brass drain valve
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 6 gal

Collection: ProLine®

Diameter: 14-1/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

Flow Rate: 8 gph

GSA Approved: No

Height: 15-1/4 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Undercounter

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Compact, Short

Watts: 1.5