State
ProLine® 74 gal Tall 75.1 MBH Residential Propane Water Heater
Part #SGS675CRRS | Item #2047423 | Manufacturer Part #100280200
Fuel Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Highest recoveries and first hour ratings with capacity or input combinations up to 98 gallons; 75,100 BTUs produce recoveries up to 81 gallons per hour
- Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (not recommended for 180 degree F sanitizing
- Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Self-cleaning dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting Pex cross-linked polymer
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Nipples are factory installed for faster installation
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Meets UBC, CEC and HUD national codes
Documents
Specifications
AFUE: 96.00
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Application: Residential
BTU: 75100
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1, CSA 4.3
Capacity: 74 gal
Collection: ProLine®
Diameter: 26-1/2 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Energy Star Compliant: No
First Hour Rating: 125
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Flow Rate: 81 gph
Fuel Type: Propane
Height: 61 in
High Pressure: 150
Ignition System: Piezo Igniter
Installation Type: Vertical Mount
Lining of Tank: Blue Diamond® Glass
MBH: 75.1
Material: Aluminum, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Power Source: Gas
UL Listed: No
Uniform Energy Factor UEF : 0.6
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall