ProLine® 74 gal. Tall 75.1 MBH Residential Propane Water Heater

Part #SGS675CRRSKA90  |  Item #4161277  |  Manufacturer Part #100280212

Call for Pricing

Capacity:

74 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup, maximizes hot water output and is made from long lasting Pex cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6 year limited tank and parts warranty

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 75100

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 74 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 26-1/2 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 125

Flow Rate: 81 gph

Fuel Type: Propane

Height: 61 in

High Pressure: 150

Ignition System: Piezo Igniter

Installation Type: Floor Mount

MBH: 75.1

Material: Glass, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 1 in

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall