75 gal. 75.1 MBH Residential Propane Water Heater
Proline 75 gal. 75.1 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets your hot water demands delivers a 125 gal first hour rating
- High-capacity gas water heater uses 75100 Btu atmospheric vent input
- Eco-friendly design reduces emissions-patented Green Choice® gas burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 74 gal
- Collection:
- Proline
- Diameter:
- 26 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 125
- Fuel Type:
- Propane
- Height:
- 60-19/50 in
- MBH:
- 75.1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196005979
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Standard
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 270 lb