40 gal. Short 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® Master 40 gal. Short 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® Master 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGW840BCUSKA90
  • Item #7259581
  • Manufacturer Part #100279671
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • 8 year limited tank and parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine® Master
Diameter:
22 in
Drain Location:
Center
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Energy Factor:
0.64
Energy Star Compliant:
No
First Hour Rating:
67
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fuel Type:
Natural Gas
Height:
51-1/2 in
Ignition System:
Piezo Igniter
Installation Type:
Floor Mount
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Material:
Stainless Steel
Material Type:
Polymer
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short