State
ProLine® Master 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #SGW840BCTKA90N | Item #7289087 | Manufacturer Part #100285583
Capacity:
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type drain valve
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 40 gal
Coating: Blue Diamond® Glass Coating
Collection: ProLine® Master
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Energy Star Compliant: No
First Hour Rating: 80
Fuel Type: Natural Gas
Height: 61-3/4 in
Ignition System: Piezo Igniter
Installation Type: Floor Mount
Lining of Tank: Blue Diamond® Glass
MBH: 40
Material: Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 150 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.66
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Call for Pricing
-
Call for Pricing