ProLine® Master 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #SGW850BRTGMN  |  Item #9562815  |  Manufacturer Part #100284784

Call for Pricing

Capacity:

50 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 8 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: Not for Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProLine® Master

Diameter: 21 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 81

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fuel Type: Natural Gas

Height: 60-3/4 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall