State
ProLine® XE 40 gal. 40 MBH Residential Natural Gas Water Heater
Part #SGS640YBFT | Item #4160018 | Manufacturer Part #100114213
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This ProLine XE high efficiency residential gas water heater is Energy Star qualified
- Automatic flue damper increases efficiency as it automatically opens and closes to reduce heat loss in the standby mode
- Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
- Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- 6 year limited tank and parts warranty
Specifications
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1, CSA 4.3
Capacity: 40 gal
Coating: Blue Diamond® Glass Coating
Collection: ProLine® XE
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
Energy Star Compliant: Yes
First Hour Rating: 70
Flow Rate: 42 gph
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 64-1/4 in
Ignition System: Electronic Ignition
Installation Type: Vertical Mount
MBH: 40
Material: Stainless Steel
Material Type: Polymer
Maximum Pressure: 150 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.64
Vent Type: Atmospheric Vent
Volts: 110/120V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Starting at $4,280.00
-
Starting at $3,994.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $5,578.00
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $2,508.00
-
Starting at $4,070.00