ProLine® XE 40 gal. Short 40 MBH Residential Natural Gas Water Heater

Part #SGS640YBPDSKA90  |  Item #5065971  |  Manufacturer Part #100304608

$4,280.00 EACH

Capacity:

40 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State ProLine® XE 40 gal. Short 40 MBH Residential Natural Gas Water Heater /$4,280.00

Product Details

  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty

Green

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine® XE

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

Energy Star Compliant: Yes

First Hour Rating: 74

Flow Rate: 45 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 58-1/4 in

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

MBH: 40

Material: Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Direct Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short