ProLine® XE 40 gal. Tall 5.5kW 2-Element Residential Electric Water Heater

Part #SEGX40DXRT55M  |  Item #7955199  |  Manufacturer Part #100309256

Call for Pricing

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Touchscreen display
  • Allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module
  • Sounds an auditable alarm when water is detected
  • Dual 5500 watt elements for the fastest recovery and reliable operation
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: ProLine® XE

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 39

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 25 gph

GSA Approved: No

Height: 60-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Copper, Incoloy, Magnesium, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

UL Listed: UL 174

Uniform Energy Factor UEF : 0.93

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 5.5