ProLine® XE 50 gal. Tall 38 MBH Residential Propane Water Heater

Part #SGS650HBPDT  |  Item #3356532  |  Manufacturer Part #100304707

Call for Pricing

Capacity:

50 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty

Green

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 58000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine® XE

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: Yes

First Hour Rating: 81

Flow Rate: 50 gph

Fuel Type: Propane

Green: Energy Star, Yes

Height: 67-1/2 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Installation Type: Floor Mount

MBH: 38

Material: Aluminum, Glass, Plastic

Material Type: Polymer

Power Source: Gas

Supply Pipe Connection: 1/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.72

Vent Type: Power Direct Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall