State
ProLine® XE 50 gal. Tall 5.5kW 2-Element Residential Electric Water Heater
Part #SEGX50DXRT55M | Item #7952383 | Manufacturer Part #100309343
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Touchscreen display
- Allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module
- Sounds an auditable alarm when water is detected
- Dual 5500 watt elements for the fastest recovery and reliable operation
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Provides superior corrosion resistance compared to industry standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 50 gal
Collection: ProLine® XE
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Energy Star Compliant: No
First Hour Rating: 67
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 25 gph
GSA Approved: No
Height: 60-1/2 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Copper, Incoloy, Magnesium, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
UL Listed: UL 174
Uniform Energy Factor UEF : 0.93
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Watts: 5.5
-
Starting at $4,280.00
-
Starting at $3,994.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $5,578.00
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $2,508.00
-
Starting at $4,070.00