State
ProLine® XE 50 gal. Tall 58 MBH Residential Propane Water Heater
Part #SGS650HRPDTL5DM | Item #4161191 | Manufacturer Part #100304504
Capacity:
50 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
- All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- User friendly state-of-the-art electronic gas control provides more precise temperature control
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- CSA certified and ASME rated T&P relief valve
- 6-year limited tank and parts warranty
Specifications
ANSI Specifications: ANSI Z21.10.3
Application: Residential
BTU: 62000
CARB OTC LEED Compliant: No
CSA Certified: CSA 4.3
Capacity: 50 gal
Coating: Blue Diamond® Glass Coating
Collection: ProLine® XE
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Reduced Nox
Energy Star Compliant: Yes
First Hour Rating: 118
Flow Rate: 73 gph
Fuel Type: Propane
Green: Energy Star, Yes
Height: 69 in
IAPMO Listed: No
Ignition System: Hot Surface Ignition
Installation Type: Vertical Mount
MBH: 58
Material: Magnesium
Material Type: Polymer
Maximum Pressure: 150 psi
NSF Certified: No
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.73
Vent Type: Power Direct Vent
Volts: 110/120V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
-
Starting at $3,938.00
-
Call for Pricing
-
Starting at $6,346.00
-
Starting at $4,192.00
-
Starting at $2,508.00
-
Call for Pricing
-
Starting at $7,646.00
-
Starting at $4,132.00
-
Starting at $4,456.00
-
Starting at $3,994.00