State
ProLine® XE Residential Gas Boiler 110 MBH Propane
Part #SSCB110SP | Item #7573545 | Manufacturer Part #100297227
Input MBH :
110 MBHPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This ProLine XE ultra low NOx combi boiler provides high efficiency space heating and domestic hot water in a compact footprint that's easy to install and maintain
- Energy Star qualified
- Available in natural gas or propane
- Power direct vent design
- Fire tube heat exchanger is an innovative design that increases heat transfer and has lower pressure drop than water tube designs
- Complies with lead free standard
- Programming the combi boiler takes less than two minutes and uses plain text rather than number codes
- Air handler interlock priority control for DHW
- Advanced control technology prevents the cold water sandwich often found with other combi boilers
- 10 year limited warranty on heat exchanger in residential applications and 5 year limited warranty on all parts
Specifications
AFUE: 95.00
Application: Residential
BTU: 110000
BTU Heat Rating: 89000 Btu/h
Collection: ProLine® XE
Energy Star Compliant: Yes
Fuel Type: Propane
Green: Energy Star, Yes
Height: 32-1/2 in
Input MBH : 110 MBH
Installation Type: Floor Mount
Length: 17-1/4 in
Maximum Pressure: 150 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
Vent Type: Power Direct Vent