State
ProLine® XE Residential Gas Boiler 199 MBH Propane
Part #SSCB199HP | Item #7573515 | Manufacturer Part #100297246
Fuel Type:
PropanePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This ProLine XE ultra low NOx combi boiler provides high efficiency space heating and domestic hot water in a compact footprint that's easy to install and maintain
- Energy Star qualified
- Available in natural gas or propane
- Power direct vent design
- Fire tube heat exchanger is an innovative design that increases heat transfer and has lower pressure drop than water tube designs
- Complies with lead free standard
- Programming the combi boiler takes less than two minutes and uses plain text rather than number codes
- Air handler interlock priority control for DHW
- Advanced control technology prevents the cold water sandwich often found with other combi boilers
- 10 year limited warranty on heat exchanger in residential applications and 5 year limited warranty on all parts
Specifications
AFUE: 95.00
Application: Residential
BTU: 199000
BTU Heat Rating: 161000
Boiler Type: Gas
Collection: ProLine® XE
Depth: 18 in
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Energy Star Compliant: Yes
Flow Rate: 4.8 gpm
Fuel Type: Propane
Green: Energy Star, Yes
Height: 32-1/2 in
Input MBH : 199
Installation Type: Floor Mount
Maximum Pressure: 150 psi
Supply Pipe Connection: 3/4 in
Vent Type: Power Direct Vent
Width: 18-3/4 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $4,360.00
-
Starting at $4,018.00
-
Starting at $4,436.00