ProLine® XE Residential Gas Boiler 199 MBH Propane

Part #SSCB199SP  |  Item #7573527  |  Manufacturer Part #100297244

Call for Pricing

Input MBH :

199
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine XE ultra low NOx combi boiler provides high efficiency space heating and domestic hot water in a compact footprint that's easy to install and maintain
  • Energy Star qualified
  • Available in natural gas or propane
  • Power direct vent design
  • Fire tube heat exchanger is an innovative design that increases heat transfer and has lower pressure drop than water tube designs
  • Complies with lead free standard
  • Programming the combi boiler takes less than two minutes and uses plain text rather than number codes
  • Air handler interlock priority control for DHW
  • Advanced control technology prevents the cold water sandwich often found with other combi boilers
  • 10 year limited warranty on heat exchanger in residential applications and 5 year limited warranty on all parts

Green

Documents

Specifications

AFUE: 95.00

Application: Residential

BTU: 199000

BTU Heat Rating: 161000

Collection: ProLine® XE

Depth: 18 in

Emission: Ultra Low Nox

Energy Star Compliant: Yes

Flow Rate: 4.8 gpm

Fuel Type: Propane

Green: Energy Star, Yes

Height: 32-1/2 in

Input MBH : 199

Installation Type: Floor Mount

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Vent Type: Power Direct Vent

Width: 18-3/4 in