Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Copper
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5500 W