7 Kg Front Load Electric Dryer in White

You last purchased this on
 
Statewide Laundry Equipment

7 Kg Front Load Electric Dryer in White

This product requires certification to purchase.
You last purchased this on
 
Statewide Laundry Equipment

7 Kg Front Load Electric Dryer in White

  • Fast #
  • Part #LDEE5BGS433AW01
  • Item #7530387
  • Manufacturer Part #LDEE5BGS433AW01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
9 kg
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-99/100 in
Energy Star Compliant:
No
Height:
40-43/100 in
Interior Light:
Yes
Number of Settings:
6
Power Source:
Electric
Product Type:
Front Load Dryer
UL Listed:
No
Volts:
240V
Width:
2-89/100 in