1 in. Phosphate and Zinc Plated Plastic Pipe Clamp
1 in. Phosphate and Zinc Plated Plastic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Phosphate, Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 33.07 mm
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Length:
- 3-7/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 1-1/5 in