STD WPB Conc Reducer Buttweld Concentric Carbon Steel
STD WPB Conc Reducer Buttweld Concentric Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3746-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.9, ASME B16.5
- ASTM:
- ASTM A-234, ASTM A-105
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No
- Wall Thickness:
- 0.145 in