10 kW Steam Generator
10 kW Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 42
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Volts:
- 240V
- Watts:
- 10 kW