120V Commercial Aroma Pump System
This product has been replaced by
Manufacturer Part #5COM-SP-MU-50
120V Commercial Aroma Pump System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Bronze Finish
- 12" wide, .95" high, "horizontal" design.
- BLSH Bilateral Steam head
- Solid-brass cover plate.
- Directs steam in two directions (up and down) for even dispersion and user comfort.
Specifications
- Brand Model Compatibility:
- HC Series Steam Bath Boilers
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Height:
- 19/20 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass, Stainless Steel
- Volts:
- 120V
- Width:
- 7/20 in