DESCRIPTION

  • Auto drain ready
  • Can be installed up to 25 Ft. from steam room
  • Limited lifetime warranty, UL listed
  • SM Series
  • Volts: 240V
  • Works with SMC controls

Steamist 12kW 240V Single Phase Steam Generator

STEA1200

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
50
Color Finish
Stainless Steel
Height
15-1/2 in
Length
17-3/4 in
Material
Stainless Steel
Maximum Cubic Foot Range
450
Phase
Single Phase
Volts
240V
Watts
12

Starting at
Call for Pricing
  • QUANTITY