DESCRIPTION

  • Auto drain ready
  • Can be installed up to 25 Ft. from steam room
  • Limited lifetime warranty, UL listed
  • SM Series
  • Volts: 240V
  • Works with SMC controls

Steamist 15kW 240V Single Phase Steam Generator

STEA1500

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
63
Color Finish
White
Height
18-1/2 in
Length
20 in
Material
Stainless Steel
Maximum Cubic Foot Range
550 cf
Phase
Single Phase
Volts
240V
Watts
15

Starting at
$2748.9
EACH
  • QUANTITY