DESCRIPTION

Steamist Total Sense™ 240V Control Package with Automatic Drain and Pan

STEACP450

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Installation Type
Surface Mount
IsAcceptableImage
UL Listed
No
Volts
240V
Width
26 in

Starting at
$1332.8
EACH
  • QUANTITY