DESCRIPTION

  • Auto drain ready
  • Can be installed up to 25 Ft. from steam room
  • Limited lifetime warranty, UL Listed
  • SM Series
  • Volts: 240V
  • Works with SMC controls

Steamist 5kW 240V Single Phase Steam Generator

STEA5010

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
21
Color Finish
White
Height
15-1/2 in
Length
15 in
Material
Stainless Steel
Maximum Cubic Foot Range
90
Volts
240V
Watts
5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS