DESCRIPTION

  • 0-250 cu.ft. range
  • 7.5 kW, 240 Volts
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • InstaMist Technology delivers quick-response steam in about a minute.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • TSG-7 Steam Generator

Steamist Total Sense™ 7.5kW 240V Single Phase Steam Generator

STEA7520

Maximum Cubic Foot Range:

250

SPECIFICATIONS

AMP
31
CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Black, Stainless Steel
GSA Approved
No
Height
15-1/2 in
IAPMO Listed
No
Length
17-3/4 in
Line Fuse
40
Material
Stainless Steel
Maximum Cubic Foot Range
250
Phase
Single Phase
UL Listed
Yes
Volts
240V
Watts
7.5
Width
7-1/2 in

Starting at
$2207.45
EACH
  • QUANTITY

DOCUMENTS