DESCRIPTION

Steamist 7kW 208V Single Phase Steam Generator

STEA7011

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
34
Color Finish
White
Height
15-1/2 in
Length
15 in
Line Fuse
45
Material
Stainless Steel
Maximum Cubic Foot Range
210
Phase
Single Phase
Volts
280V
Watts
7
Width
6 in

Starting at
Call for Pricing
  • QUANTITY