3kW Steamhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #RP103308SSPR
AromaSense™ 3kW Steamhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 ml
- Refreshes and renews the spirit.
- "Restore" Essential Oil Canister for AromaSense
- Also available in 10 ml bottles for use without AromaSense Spa Option
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AromaSense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/5 in
- Material:
- Plated Brass
- NSF Certified:
- No
- Product Type:
- Steamhead
- Size:
- 100 mL
- UL Listed:
- No
- Watts:
- 3 kW
- Width:
- 1-1/5 in