DESCRIPTION

  • 220 On-Off Steam Shower Control
  • For installation with 550, 450 or 250 digital control
  • For mounting outside steam shower
  • Oil-Rubbed Bronze Finish
  • Steam head not included
  • Transitional Design
  • Turns system on or off to either of two user profiles

Steamist Total Sense™ Auxiliary Wall Control

STEA220ORB

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Oil Rubbed Bronze
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
No
Length
3-7/10 in
Material
Plastic
UL Listed
Yes
Width
5/8 in

Starting at
$224.91
EACH
  • QUANTITY