DESCRIPTION

  • 5.25" diameter, 8" outside diameter.
  • AudioSense™ Classic Speakers
  • Ceiling mount
  • Color/Finish: White
  • For surface mounting inside steam shower.
  • Two speakers for installation with AudioSense Spa Option

Steamist Audio Sense™ Classic Exposed Speaker

STEA3200

Watts:

4500

SPECIFICATIONS

Collection
Audio Sense™
Color Finish
White
Length
25 ft
Watts
4500

Starting at
$208.25
EACH
  • QUANTITY

DOCUMENTS