DESCRIPTION

  • 10-foot Control Cable for Ganging 2 Steam Generators

Steamist Control Cable

STEA5370

Length:

10 ft

SPECIFICATIONS

Brand Model Compatibility
Steamist TSG Steam Generators
CARB OTC LEED Compliant
No
Color Finish
Yellow
GSA Approved
No
IAPMO Listed
No
Length
10 ft
UL Listed
Yes

Starting at
$20.83
EACH
  • QUANTITY