DESCRIPTION

  • 220 On-Off Steam Shower Control
  • For installation with 550, 450 or 250 digital control
  • For mounting outside steam shower
  • Polished Chrome Finish
  • Steam head not included
  • Transitional Design
  • Turns system on or off to either of two user profiles

Steamist Total Sense™ On/Off Steam Bath Control

STEA220

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Total Sense™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Installation Type
Surface Mount
Length
3-7/10 in
Material
Plastic
UL Listed
Yes
Width
5/8 in

Starting at
$183.26
EACH
  • QUANTITY

DOCUMENTS