Wi-Fi Enabled Steam Bath Control in Brushed Bronze
PWT™ Wi-Fi Enabled Steam Bath Control in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern Design
- Polished Chrome, White Accent
- SH-550M Control for Digital Shower System
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Touchscreen Operation
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- PWT™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- NEMA:
- NEMA 6
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- No