Digital Shower System Control with Wi-Fi and Modern Frame in Polished Chrome
This product has been replaced by
Manufacturer Part #5CN-550L-PR
ShowerSense™ Digital Shower System Control with Wi-Fi and Modern Frame in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural teakwood.
- Weight capacity: 250 lbs.
- Tilt-up Wood Seat, Brushed Nickel Frame.
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Touchscreen Operation
- 20" wide, 13" deep
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSense™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel, Teak
- NSF Certified:
- No
- Temperature Range:
- 50 to 125 Deg F
- UL Listed:
- Yes
- WIFI Enabled:
- Yes
- Width:
- 4-1/8 in