Digital Shower System Valve with Wi-Fi in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #5CN-550L-RB
ShowerSense™ Digital Shower System Valve with Wi-Fi in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhances the steam experience by adding fragrant essential oils.
- Five essential oil choices, sold in 100 ml canisters.
- AromaSense™ Spa Option
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
- Pumps just 1/4 drop of pure undiluted oils at a time, so each canister lasts for months.
- Holds two essential oil canisters, allowing you to select your favorite without leaving the steam shower.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSense™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/10 in
- GSA Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Width:
- 6-1/5 in