12kW Steam Generator

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 12KW
BRIZO OTHER: MYSTIX STEAM GENERATOR - 12KW
Manufacturer Part #8GE-TSG12-208-3
You last purchased this on
 
Steamist

SMPlus 12kW Steam Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 12KW
BRIZO OTHER: MYSTIX STEAM GENERATOR - 12KW
Manufacturer Part #8GE-TSG12-208-3
Steamist

SMPlus 12kW Steam Generator

  • Fast #
  • Part #STEATSG122083
  • Item #4201884
  • Manufacturer Part #TSG-12-208/3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum 620 . enclosure.
  • Includes Steamist Digital Control Package.
  • 15 kW Commercial Steam Generator, 2400 Volt, 1 Phase
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Requires Certification

Documents


Specifications

AMP:
63
CARB OTC LEED Compliant:
No
Collection:
SMPlus
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed -:
No
Length:
17-3/4 in
Line Fuse:
80
Material:
Stainless Steel
Maximum Cubic Foot Range:
675 cf
Phase:
Single Phase
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
7-1/2 in