DESCRIPTION

  • Allows music inside the steam shower from your computer, smartphone, iPod, tablet or any other Bluetooth-enabled music player.
  • AudioSense™ Spa Option
  • Classic or Invisible Speakers sold separately.
  • High-powered amplifier and wireless receiver.
  • Links to Pandora, iHeart Radio or Spotify when installed with 550 Digital Control.

Steamist Audio Sense™ Steam Accessory

STEA9340

Volts:

120V

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Audio Sense™
Color Finish
Black, Stainless Steel
GSA Approved
No
Height
8-1/2 in
IAPMO Listed
No
Length
6 in
Material
Stainless Steel
UL Listed
Yes
Volts
120V
Watts
3
Width
2 in

Starting at
$666.4
EACH
  • QUANTITY

DOCUMENTS