DESCRIPTION

Steamist Steam Generator

STEA10

Watts:

SPECIFICATIONS

AMP
42
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Maximum Cubic Foot Range
450
Phase
Single Phase
UL Listed
No
Volts
240V
Watts
10

Starting at
Call for Pricing
  • QUANTITY