DESCRIPTION

  • 10 kW, 240 Volts
  • 251-450 cu.ft. range
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Lifetime limited warranty
  • SMP-10 Steam Generator

Steamist SMPlus Steam Generator

STEASMP

Watts:

SPECIFICATIONS

AMP
42
CARB OTC LEED Compliant
No
Collection
SMPlus
Color Finish
Black
GSA Approved
No
Height
15-1/2 in
IAPMO Listed
No
Length
15 in
Line Fuse
50
Material
Stainless Steel
Maximum Cubic Foot Range
450
Phase
Single Phase
UL Listed
Yes
Volts
240V
Watts
10
Width
6 in

Starting at
$1957.55
EACH
  • QUANTITY