DESCRIPTION

  • Installs with one 450 or 550 Digital Control, eliminating "control clutter" in the steam shower enclosure.
  • Lets you enjoy steam, plus install up to three separate shower outlets.
  • Shower Valve is temperature compensating and pressure balanced to optimize user comfort.
  • Shower valve is easy to install in any position behind the wall.
  • ShowerSense™ Spa Option
  • Valve: 1.0 gpm minimum flow.
  • Valve: 9.1 gpm maximum combined flow.

Steamist ShowerSense™ Thermostatic Shower Valve in White

STEA9370

Valve Size:

1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
ShowerSense™
Color Finish
White
Color Finish Category
Whites
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
11 in
IAPMO Listed
No
Length
5-1/4 in
Material
Brass, Plastic
UL Listed
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Volts
120V
Width
1-1/2 in

Starting at
$1416.1
EACH
  • QUANTITY