DESCRIPTION

  • 20" wide, 13" deep
  • Natural teakwood.
  • Tilt-up Wood Seat, Oil-Rubbed Bronze Frame.
  • Weight capacity: 250 lbs.

Steamist Tilt-Up Bath and Shower Seat

STEA910

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Length
20 in
Material
Brass, Wood
Width
20 in

Starting at
$478.98
EACH
  • QUANTITY

DOCUMENTS