DESCRIPTION

  • 20" wide, 13" deep
  • Natural teakwood.
  • Tilt-up Wood Seat, Brushed Nickel Frame.
  • Weight capacity: 250 lbs.

Steamist Tilt Up Bath Seat

STEA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
250 lb
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
13 in
Length
20 in
Material
Teak wood
Width
19-1/4 in

Starting at
$478.98
EACH
  • QUANTITY