DESCRIPTION

  • 24" wide, 15" deep
  • ADA Seat
  • Fold-up teakwood seat with chrome-plated stainless steel frame.
  • Meets ADA requirements.
  • Weight capacity: 250 lbs.

Steamist Tilt-Up Bath Seat

STEA9115

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15 in
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Stainless Steel, Teak
Width
15 in

Starting at
$437.33
EACH
  • QUANTITY

DOCUMENTS