4.5 kW Metal Lath

This product has been replaced by

Steamist Stainless Steel Relax Oil
Steamist 100ml Relax Oil
Manufacturer Part #AS2-100
You last purchased this on
 
Steamist

Total Sense™ 4.5 kW Metal Lath

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Steamist Stainless Steel Relax Oil
Steamist 100ml Relax Oil
Manufacturer Part #AS2-100
Steamist

Total Sense™ 4.5 kW Metal Lath

  • Fast #
  • Part #STEAAS2120
  • Item #3755539
  • Manufacturer Part #AS2-120
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 100% essential oil
  • 120 ml
  • For use with aromasense option
  • Relax fragrance
  • Requires Certification

Specifications

Collection:
Total Sense™
Color Finish Name:
Aluminum
Watts:
4.5 kW